Motion
2050541773
0.3750 in Input Size
MI ITEM #10757794
MFR #2050541773
List Price$111.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3750 in Input Size
MI ITEM #10757794
MFR #2050541773

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.10/each for your price

Overview

Mfr description
2050541773 SILENCER B TYPE FOR AIR MOTOR

Specifications

  • Input Size
    0.3750 in
  • Country of Origin
    Sweden
  • Input Style
    Threaded
  • Manufacturer Catalog Number
    2050541773
  • Manufacturer Upc Number
    15451799632
  • Weight
    40 g, 1.41 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought