Motion
2050557843
16 mm, 0.6299 in Output Shaft Diameter
MI ITEM #10757797
MFR #2050557843
List Price$909.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 mm, 0.6299 in Output Shaft Diameter
MI ITEM #10757797
MFR #2050557843

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$909.18/each for your price

Overview

Mfr description
2050557843 SPRING LOADED SHAFT 1/2" SQUA

Specifications

  • Country of Origin
    Italy
  • Output Shaft Diameter
    0.6299 in, 16 mm
  • Manufacturer Catalog Number
    2050557843
  • Manufacturer Upc Number
    15451799588
  • Weight
    356 g, 12.5575 oz
  • Output Size
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text