Motion
M84-4000-T
Rotary Vane Air Motor - 1.13 hp;0.84 kW, Free Speed 4000 rpm, Lubricated
Mi Item #10757888
MFR #M84-4000-T
Price$3,473.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Vane Air Motor - 1.13 hp;0.84 kW, Free Speed 4000 rpm, Lubricated
Mi Item #10757888
MFR #M84-4000-T

Mfr description
2051481434 M84-4000-T ATEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,473.68/each

Specifications

Dimensions

  • Spindle Size
    1/2-13 UNC
  • Stall Torque
    5.6 ft-lbs
  • Starting Torque
    4.5 ft-lbs

Details

  • Country of Origin
    HU
  • Free Speed
    4000 rpm
  • Lubrication Type
    Lubricated
  • Maximum Power
    1.13 hp;0.84 kW
  • Motor Type
    Vane Air Motor
  • Output Shaft Type
    Threaded
  • Rotation
    Clockwise
  • Standards Met
    ATEX
  • Torque @ Max Speed
    2.8 ft-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)