Motion
M84-540-K
Rotary Vane Air Motor - 1.10 hp;0.82 kW, Free Speed 540 rpm, Lubricated
Mi Item #10757890
MFR #M84-540-K
Price$2,653.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Vane Air Motor - 1.10 hp;0.82 kW, Free Speed 540 rpm, Lubricated
Mi Item #10757890
MFR #M84-540-K

Mfr description
2051479184 M84-540-K ATEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,653.57/each

Specifications

Dimensions

  • Spindle Size
    16 mm
  • Stall Torque
    41 ft-lbs
  • Starting Torque
    32 ft-lbs

Details

  • Country of Origin
    HU
  • Free Speed
    540 rpm
  • Lubrication Type
    Lubricated
  • Maximum Power
    1.10 hp;0.82 kW
  • Motor Type
    Vane Air Motor
  • Output Shaft Type
    Keyed
  • Rotation
    Clockwise
  • Standards Met
    ATEX
  • Torque @ Max Speed
    20 ft-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)