Motion
MR8401-1100-K

CHICAGO PNEUMATIC
MR8401-1100-K

Rotary Vane Air Motor - 0.83 hp;0.62 kW, Free Speed 1100 rpm, Lubricated
Mi Item #10757930
MFR #MR8401-1100-K
Price$3,923.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
MR8401-1100-K

Rotary Vane Air Motor - 0.83 hp;0.62 kW, Free Speed 1100 rpm, Lubricated
Mi Item #10757930
MFR #MR8401-1100-K

Mfr description
2051481544 MR8401-1100-K ATEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,923.85/each

Specifications

Dimensions

  • Spindle Size
    12 mm
  • Stall Torque
    14.9 ft-lbs
  • Starting Torque
    10 ft-lbs

Details

  • Country of Origin
    HU
  • Free Speed
    1100 rpm
  • Lubrication Type
    Lubricated
  • Maximum Power
    0.83 hp;0.62 kW
  • Motor Type
    Vane Air Motor
  • Output Shaft Type
    Keyed
  • Rotation
    Reversible
  • Standards Met
    ATEX
  • Torque @ Max Speed
    7.4 ft-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)