Motion
6151740230
1/2 Inch (12.7 mm) Air Chipping Hammer, QTR OCT WF Shank, Stroke 1.18 in / 30 mm, Bore Diameter 0.71 in / 18 mm - 3800 Blow Per Minute
Mi Item #10758080
MFR #6151740230
Price$692.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch (12.7 mm) Air Chipping Hammer, QTR OCT WF Shank, Stroke 1.18 in / 30 mm, Bore Diameter 0.71 in / 18 mm - 3800 Blow Per Minute
Mi Item #10758080
MFR #6151740230

Mfr description
6151740230 B15B CHISEL SCALER
  • Great accessibility for hard to reach areas
  • One hand operation
  • Versatile tool, easily converts to needle scaler
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$692.54/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)