Motion
6151740300
1/2 Inch (12.7 mm) Air Chipping Hammer, QTR OCT WF Shank, Stroke 1.54 in / 39 mm, Bore Diameter 1.13 in / 28.6 mm - 2200 Blow Per Minute
Mi Item #10758084
MFR #6151740300
Price$982.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch (12.7 mm) Air Chipping Hammer, QTR OCT WF Shank, Stroke 1.54 in / 39 mm, Bore Diameter 1.13 in / 28.6 mm - 2200 Blow Per Minute
Mi Item #10758084
MFR #6151740300

Mfr description
6151740300 B19B CHISEL SCALER - PISTOL
  • Robust construction and power allows to use on a very intensive use
  • ENSURE SAFETY: Impact sockets (made with Molybdenum chromium steel) are designed to support and absorb the momentary shock of each impact, therefore preventing cracks or breaks, and prolonging the life of the socket.
  • Cushion grip for better operator comfort
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$982.15/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)