Motion
6151618070
2.95 Inch (75 mm) Air Sand Rammer, Stroke 5 in / 127 mm, Bore Diameter 1.26 in / 32 mm - 720 Blow Per Minute
MI ITEM #10758092
MFR #6151618070
List Price$2,315.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.95 Inch (75 mm) Air Sand Rammer, Stroke 5 in / 127 mm, Bore Diameter 1.26 in / 32 mm - 720 Blow Per Minute
MI ITEM #10758092
MFR #6151618070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,315.68/each for your price

Overview

Mfr description
6151618070 CP0200B32L FLOOR RAMMER
  • High quality for exceptionnal durability
  • High efficeincy due to powerful tool and high blow per minutes rate.
  • Safety lever included to avaid operateur injuries

Specifications

  • Air Consumption @ Load
    28 cfm
  • Length
    42.8 in
  • Manufacturer Upc Number
    4589484324575
  • Weight
    22 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text