Motion
6151590050
Air Impact Wrenche & Ratchet - CP0611, Pistol Handle, 1 in Drive Size, 0.5000 in Inlet, 1800 ft-lbs Torque, 3500 rpm Max Speed
MI ITEM #10758094
MFR #6151590050
Price$4,468.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - CP0611, Pistol Handle, 1 in Drive Size, 0.5000 in Inlet, 1800 ft-lbs Torque, 3500 rpm Max Speed
MI ITEM #10758094
MFR #6151590050

Mfr description
6151590050 CP0611P RS IMPACT WRENCH 1"
  • Reliable 2 jaws clutch mechanism for hard and soft joint applications
  • Durable lightweight aluminium body
  • Robust steel clutch housing for extreme durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,468.33/each

Specifications

Dimensions

  • Blows per Minute
    1020 bpm
  • Drive Size
    1 in
  • Inlet size
    0.5000 in
  • Overall Length
    10.7100 in
  • Torque
    1800 ft-lbs

Details

  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Manufacturer Upc Number
    15451698010
  • Material
    Aluminum
  • Maximum Speed
    3500 rpm
  • Product Types
    Impact Wrench
  • Reverse Torque
    2800 ft-lbf
  • Series
    CP0611
  • Working Torque
    1800 ft-lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)