Motion
6151580380
1/2 Inch (13 mm) Air Drill, Reversible, Keyed Chuck, Pistol Handle, ATEX, 0.55 HP / 410 W, Stall Torque 18.6 ft. lbf / 25.2 Nm - 500 RPM
MI ITEM #10758095
MFR #6151580380
List Price$1,177.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch (13 mm) Air Drill, Reversible, Keyed Chuck, Pistol Handle, ATEX, 0.55 HP / 410 W, Stall Torque 18.6 ft. lbf / 25.2 Nm - 500 RPM
MI ITEM #10758095
MFR #6151580380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,177.46/each for your price

Overview

Mfr description
6151580380 CP1114R05 ATEX
  • High power 0.5 HP (410W) with excellent control by teasing throttle handle
  • high Ergonomic with compact CP Ergo Wings body, Low Noise and Low vibrations
  • High quality ) industrial pistol drill with 3/8' (10 mm) to 1/2' (13 mm) Jacobs industrial keyed capacity chuck

Specifications

  • Horsepower
    0.55 hp
  • Handle Style
    Pistol
  • Reversible
    Not Reversible
  • Material
    Aluminum
  • Manufacturer Upc Number
    15451781385

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text