Motion
6151580390
3/8 Inch (10 mm) Air Drill, Reversible, Keyed Chuck, Pistol Handle, ATEX, 0.55 HP / 410 W, Stall Torque 4.1 ft. lbf / 5.5 Nm - 2600 RPM
MI ITEM #10758096
MFR #6151580390
List Price$978.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch (10 mm) Air Drill, Reversible, Keyed Chuck, Pistol Handle, ATEX, 0.55 HP / 410 W, Stall Torque 4.1 ft. lbf / 5.5 Nm - 2600 RPM
MI ITEM #10758096
MFR #6151580390

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$978.11/each for your price

Overview

Mfr description
6151580390 CP1114R26 ATEX
  • High power 0.5 HP (410W) with excellent control by teasing throttle handle
  • high Ergonomic with compact CP Ergo Wings body, Low Noise and Low vibrations
  • High quality ) industrial pistol drill with 3/8' (10 mm) to 1/2' (13 mm) Jacobs industrial keyed capacity chuck

Specifications

  • Horsepower
    0.55 hp
  • Handle Style
    Pistol
  • Reversible
    Not Reversible
  • Material
    Aluminum
  • Manufacturer Upc Number
    15451781392

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text