Overview
Mfr description
6151580180 CP1117P05 KEYLESS CHUCK DRILL
- High power 1 HP (750 W) with excellent control by teasing throttle handle
- High Ergonomic with compact CP Ergo Wings body, Low Noise, and Low vibrations
- High-quality industrial pistol drill with keyless, without chuck or Jacobs industrial keyed chuck 3/8 Inch (10 mm) to 1/2 Inch (13 mm)
Specifications
- Horsepower1.01 hp
- Handle StylePistol
- Manufacturer Upc Number15451695323
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data