Motion
6151580230
Air Pump Workshop Press, 20 Ton (20T), High Capacity, Durable, Robust Steel Frame
MI ITEM #10758100
MFR #6151580230
List Price$734.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Pump Workshop Press, 20 Ton (20T), High Capacity, Durable, Robust Steel Frame
MI ITEM #10758100
MFR #6151580230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$734.73/each for your price

Overview

Mfr description
6151580230 CP1117P09 DRILL W/O CHUCKS -
  • High power 1 HP (750 W) with excellent control by teasing throttle handle
  • High Ergonomic with compact CP Ergo Wings body, Low Noise, and Low vibrations
  • High-quality industrial pistol drill with keyless, without chuck or Jacobs industrial keyed chuck 3/8 Inch (10 mm) to 1/2 Inch (13 mm)

Specifications

  • Horsepower
    1.01 hp
  • Handle Style
    Pistol
  • Manufacturer Upc Number
    15451599089

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text