Motion
6151580360
3/8 Inch (10 mm) Air Drill, Keyed Chuck, Pistol Handle, ATEX, 1.01 HP / 750 W, Stall Torque 4 ft. lbf / 5.4 Nm - 3200 RPM
MI ITEM #10758103
MFR #6151580360
List Price$915.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Inch (10 mm) Air Drill, Keyed Chuck, Pistol Handle, ATEX, 1.01 HP / 750 W, Stall Torque 4 ft. lbf / 5.4 Nm - 3200 RPM
MI ITEM #10758103
MFR #6151580360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$915.04/each for your price

Overview

Mfr description
6151580360 CP1117P26 ATEX
  • High power 1 HP (750 W) with excellent control by teasing throttle handle
  • High Ergonomic with compact CP Ergo Wings body, Low Noise, and Low vibrations
  • High-quality industrial pistol drill with keyless, without chuck or Jacobs industrial keyed chuck 3/8 Inch (10 mm) to 1/2 Inch (13 mm)

Specifications

  • Horsepower
    1.01 hp
  • Handle Style
    Pistol
  • Reversible
    Not Reversible
  • Material
    Aluminum
  • Manufacturer Upc Number
    15451781361

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text