Motion
8941021360
Air Impact Wrenche & Ratchet - CP2136, Straight Handle Handle, Reversible, 1/4 in Drive Size, 0.2500 in Inlet, 15-5 ft-lbs Torque, 10000 rpm Max Speed
MI ITEM #10758108
MFR #8941021360
Your Price$385.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - CP2136, Straight Handle Handle, Reversible, 1/4 in Drive Size, 0.2500 in Inlet, 15-5 ft-lbs Torque, 10000 rpm Max Speed
MI ITEM #10758108
MFR #8941021360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$385.60/each(List $462.71)

Overview

Mfr description
8941021360 CP2136 1/4" HEX IMPACT SCREWD
  • Double rocking dog clutch and metal housing for a good durability
  • Reversible button, built-in power regulator and starting lever for great ease of use
  • Suspension bail for better ergonomics
  • Lightweight to minimize fatigue

Specifications

  • Drive Size
    1/4 in
  • Inlet size
    0.2500 in
  • Torque
    15-5 ft-lbs
  • Maximum Speed
    10000 rpm
  • Reversible
    Reversible
  • Handle Type
    Straight Handle
  • Minimum Hose Size
    0.3800 in
  • Material
    Aluminum
  • Handle Style
    Straight Handle
  • Overall Length
    7.2800 in
  • Series
    CP2136
  • Product Types
    Impact Screwdriver
  • Manufacturer Upc Number
    15451707897
  • Overall Height
    1.9700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text