Motion
8941021410
1/4 Inch Hex Shank Air Impact Screwdriver, Reversible, Pistol Handel, Impact clutch (Rocking Dog), Non-shut-off-stall, Max Torque 17.7 ft. lbf / 24 Nm - 13000 RPM
MI ITEM #10758109
MFR #8941021410
List Price$485.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Hex Shank Air Impact Screwdriver, Reversible, Pistol Handel, Impact clutch (Rocking Dog), Non-shut-off-stall, Max Torque 17.7 ft. lbf / 24 Nm - 13000 RPM
MI ITEM #10758109
MFR #8941021410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$485.86/each for your price

Overview

Mfr description
8941021410 CP2141 1/4" HEX IMPACT SCREWD
  • Double rocking dog clutch and metal housing for a good durability
  • Reversible one-hand button for better ease of use
  • Low noise level for operator comfort

Specifications

  • Handle Type
    Pistol
  • Handle Style
    Pistol
  • Manufacturer Upc Number
    15451707873

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought