Motion
6151620060
Air Pump Workshop Press, 20 Ton (20T), High Capacity, Durable, Robust Steel Frame
MI ITEM #10758112
MFR #6151620060
List Price$611.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Pump Workshop Press, 20 Ton (20T), High Capacity, Durable, Robust Steel Frame
MI ITEM #10758112
MFR #6151620060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$611.03/each for your price

Overview

Mfr description
6151620060 CP3030-325AFR ANGLE SANDER
  • Industrial grade durability up to 1,000 hours between maintenance intervals
  • Compact and composite handle for a great operator comfort
  • Up to 0.7 HP (500 W) industrial grade motor and up to 25 000 rpm for a perfect finishing result

Specifications

  • Air Consumption @ Load
    14 cfm
  • Horsepower
    0.4 hp
  • Manufacturer Upc Number
    15451694722

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought