Overview
Mfr description
6151620100 CP3030-515AFR ANGLE SANDER
- Industrial grade durability up to 1,000 hours between maintenance intervals
- Compact and composite handle for a great operator comfort
- Up to 0.7 HP (500 W) industrial grade motor and up to 25 000 rpm for a perfect finishing result
Specifications
- Air Consumption @ Load20 cfm
- Horsepower0.67 hp
- Manufacturer Upc Number15451694753
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data