Motion
6151606040
Air Pump Workshop Press, 20 Ton (20T), High Capacity, Durable, Robust Steel Frame
MI ITEM #10758118
MFR #6151606040
List Price$2,385.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Pump Workshop Press, 20 Ton (20T), High Capacity, Durable, Robust Steel Frame
MI ITEM #10758118
MFR #6151606040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,385.97/each for your price

Overview

Mfr description
6151606040 CP3119-15ES2 STRAIGHT GRINDER
  • Highest durability in demanding applications, up to 2,000 hours maintenance intervals
  • Streamlined safety lever and 1.2 HP (900 W) governed motor for operator safety
  • Long steel housing with an insulating composite over-housing for operator comfort

Specifications

  • Air Consumption @ Load
    33 cfm
  • Horsepower
    1.21 hp
  • Manufacturer Upc Number
    15451693022

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought