Motion
6151620350
7 Inch (180 mm) Air Angle Sander, 1.48 HP / 1100 W - 8500 RPM
MI ITEM #10758120
MFR #6151620350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Inch (180 mm) Air Angle Sander, 1.48 HP / 1100 W - 8500 RPM
MI ITEM #10758120
MFR #6151620350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6151620350 CP3550-085AB ANGLE SANDER
  • Air Angle Sander - 1.5hp
  • 8500rpm
  • spindle lock for easy change
  • rear exhaust
  • 5" wheel capacity
  • CP3550-085AB

Specifications

  • Air Consumption @ Load
    36 cfm
  • Horsepower
    1.48 hp
  • Description
    7" Pneumatic Rotary Angle Sander
  • Manufacturer Upc Number
    15451785994

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought