1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHICAGO PNEUMATIC
6151590560
1/2 Inch Air Impact Wrench, Pistol Handle, Suspension Option, Max Torque Reverse Output 350 ft. lbf / 475 Nm, 11500 RPM, Twin Hammer
Mi Item #
10758122
MFR #
6151590560
Price
$729.24
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Impact Wrenches and Ratchets
Air Impact Wrenches and Ratchets
CHICAGO PNEUMATIC 6151590560
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHICAGO PNEUMATIC
6151590560
1/2 Inch Air Impact Wrench, Pistol Handle, Suspension Option, Max Torque Reverse Output 350 ft. lbf / 475 Nm, 11500 RPM, Twin Hammer
Mi Item #
10758122
MFR #
6151590560
Mfr description
CP6738-P05R 1/2" IMPACT WRENCH
Reliable twin hammer clutch mechanism in oil bath for hard joint applications.
ATEX certified IP6 dust-proof
Square drive shaft with ring or dual version for a wide variety of applications
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$729
.24
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Details
Handle Style
Pistol
Handle Type
Pistol
Manufacturer Upc Number
15451720605
Material
Composite
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items