Motion
6151590410
1 Inch Air Impact Wrench, Pistol Handle, Max Torque Reverse Output 1200 ft. lbf / 1630 Nm, 6300 RPM, Twin Hammer
MI ITEM #10758124
MFR #6151590410
Your Price$1,141.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Inch Air Impact Wrench, Pistol Handle, Max Torque Reverse Output 1200 ft. lbf / 1630 Nm, 6300 RPM, Twin Hammer
MI ITEM #10758124
MFR #6151590410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,141.08/each(List $1,426.35)

Overview

Mfr description
6151590410 CP6773 1" IMPACT WRENCH
  • Powerful hard hitting twin hammer clutch mechanism
  • Flexibility and safety is guaranteed with the double hole and ring retaining system.
  • Steel clutch housing and aluminium motor housing for robustness
  • Short and narrow side-to-centre for easy access

Specifications

  • Handle Type
    Pistol
  • Handle Style
    Pistol
  • Manufacturer Upc Number
    15451712143

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text