Overview
Mfr description
8941072650 CP7263E JITTERBUG SANDER
- Operator comfort with ergonomic palm shape in soft grip for perfect control
- Productivity increased with low vibration level and low noise level
- Powerful motor 0.3 HP (210 W) for vertical and horizontal applications
Specifications
- Air Consumption @ Load18 cfm
- Horsepower0.28 hp
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data