Motion
8941077360
Industrial Duty Air Impact Wrench (1/2 Square Drive Size 51 to 570 ft.-lb.) (Non-Carb Compliant)
MI ITEM #10758146
MFR #8941077360
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Duty Air Impact Wrench (1/2 Square Drive Size 51 to 570 ft.-lb.) (Non-Carb Compliant)
MI ITEM #10758146
MFR #8941077360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8941077360 CP7736 1/2" IMPACT WRENCH
  • Great performance with 670 ft. lbs. / 900 Nm of maximum torque in reverse
  • Metal housing, twin hammer impact mechanism, and steel motor for high durability
  • Well-balanced tool with an ergonomic handle to minimise wrist strain
  • 3 power settings in forward and one in reverse for improved versatility

Specifications

  • Handle Type
    Pistol
  • Handle Style
    Pistol
  • Manufacturer Upc Number
    15451720247

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text