Motion
8941077550
Air Impact Wrenche & Ratchet - CP7755, Pistol Handle, 1/2 in Drive Size, 0.2500 in Inlet, 424 ft-lbs Torque, 7700 rpm Max Speed
MI ITEM #10758150
MFR #8941077550
Your Price$558.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - CP7755, Pistol Handle, 1/2 in Drive Size, 0.2500 in Inlet, 424 ft-lbs Torque, 7700 rpm Max Speed
MI ITEM #10758150
MFR #8941077550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$558.62/each(List $642.41)

Overview

Mfr description
8941077550 CP7755 1/2" IMPACT WRENCH
  • Unique multi-position power control system: 11 setting options
  • Patented Air Flex Mini air inlet: 360 Degree swivel air inlet for freedom of movement
  • Twin hammer impact mechanism, hard chromium aluminium cylinder, and bumpers all around the tool for high durability
  • Due to its composite motor housing, the tool is compact and lightweight

Specifications

  • Drive Size
    1/2 in
  • Inlet size
    0.2500 in
  • Torque
    424 ft-lbs
  • Maximum Speed
    7700 rpm
  • Blows per Minute
    1200 bpm
  • Working Torque
    424 ft-lbf
  • Reverse Torque
    959 ft-lbf
  • Handle Type
    Pistol
  • Minimum Hose Size
    0.3800 in
  • Material
    Composite
  • Handle Style
    Pistol
  • Overall Length
    6.6500 in
  • Series
    CP7755
  • Product Types
    Impact wrench
  • Overall Height
    7.8300 in
  • Overall Width
    2.9900 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought