Motion
8941077620
Air Impact Wrenche & Ratchet - CP7762, Pistol Handle, 3/4 in Drive Size, 0.3750 in Inlet, 664 ft-lbs Torque, 4850 rpm Max Speed
MI ITEM #10758154
MFR #8941077620
Your Price$728.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - CP7762, Pistol Handle, 3/4 in Drive Size, 0.3750 in Inlet, 664 ft-lbs Torque, 4850 rpm Max Speed
MI ITEM #10758154
MFR #8941077620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$728.46/each(List $874.15)

Overview

Mfr description
8941077620 CP7762 3/4" STUBBY IMPACT WRE
  • Ultra compact and lightweight tool to lower operator fatigue while working in restricting spaces.
  • 1,050 ft.lbs / 1,420 Nm of max torque in reverse position for high productivity
  • Metal housing, twin hammer impact mechanism, and steel motor for high durability
  • One hand Forward & Reverse speed regulator button and full teasing trigger for improved ergonomics

Specifications

  • Drive Size
    3/4 in
  • Inlet size
    0.3750 in
  • Torque
    664 ft-lbs
  • Maximum Speed
    4850 rpm
  • Working Torque
    664 ft-lbf
  • Handle Type
    Pistol
  • Minimum Hose Size
    0.5000 in
  • Material
    Aluminum
  • Handle Style
    Pistol
  • Overall Length
    6.2200 in
  • Series
    CP7762
  • Product Types
    Impact wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text