Motion
8941077836
Air Impact Wrenche & Ratchet - CP7783, D-Handle Handle, 1 in Drive Size, 0.5000 in Inlet, 1250 ft-lbs Torque, 6200 rpm Max Speed
Mi Item #10758160
MFR #8941077836
Price$1,388.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - CP7783, D-Handle Handle, 1 in Drive Size, 0.5000 in Inlet, 1250 ft-lbs Torque, 6200 rpm Max Speed
Mi Item #10758160
MFR #8941077836

Mfr description
8941077836 CP7783-6 1" IMPACT WRENCH (LI
  • Lightweight tool for reduced operator fatigue
  • 1,770 ft.lbs (2,400 Nm) max torque in reverse for high productivity
  • Metal housing and pinless closed reinforced rocking dog impact mechanism for high durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,388.92/each

Specifications

Dimensions

  • Blows per Minute
    900 bpm
  • Drive Size
    1 in
  • Inlet Size
    0.5000 in
  • Minimum Hose Size
    0.7500 in
  • Overall Length
    19.6900 in
  • Torque
    1250 ft-lbs

Details

  • Handle Style
    D-Handle
  • Handle Type
    D-Handle
  • Manufacturer Upc Number
    15451767440
  • Material
    Aluminum
  • Maximum Speed
    6200 rpm
  • Product Types
    Impact wrench
  • Reverse Torque
    1770 ft-lbf
  • Series
    CP7783
  • Working Torque
    1250 ft-lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)