Overview
Mfr description
8941089055 CP8905 1/4" TORQUE WRENCH - 5
- 4% according to the ISO 6789 – 1 : 2017 specifications for accuracy
- Reliability of the mechanism up to 25,000 cycles guarantees long-lasting accuracy
- Torque adjustment with manual locking at the front of the handle ensures ease of use and precise adjustment
- The aluminium handle is resistant to common chemicals found in workshops
- 54 teeth fixed pear head ratchet for durability
Specifications
- Manufacturer Upc Number15451716707
- Weight2.82 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data