Motion
8941091161
4 Inch (100 mm) Air Angle Cut-off Tool, Extended Reach, 1 HP / 746 W, with 5 Norton Cutting Discs - 14000 RPM
Mi Item #10758201
MFR #8941091161
Price$522.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Inch (100 mm) Air Angle Cut-off Tool, Extended Reach, 1 HP / 746 W, with 5 Norton Cutting Discs - 14000 RPM
Mi Item #10758201
MFR #8941091161

Mfr description
8941091161 CP9116 ANGLE CUT-OFF TOOL - E
  • 4 Inch (100 mm) for better reach and easy access to restricted areas
  • Composite grip to reduce cold air transmission to operators and 360 Degree swivel air inlet for better maneuvrability
  • Spindle lock system for easier wheel changing and safety throttle lever to prevent accidental start-up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.76/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    4 in
  • Length
    14.6 in
  • Weight
    1.8 lb

Details

  • Air Consumption @ Load
    7 cfm
  • Included Accessories
    Air Angle Cut-off Tool, (5) Norton Cutting Discs, Hex Key Wrench
  • Includes
    Air Angle Cut-off Tool, (5) Norton Cutting Discs, Hex Key Wrench
  • Manufacturer Upc Number
    15451722340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)