Specifications
Dimensions
- Weight133 g
Details
- Country of OriginHungary
- Gearbox Component TypePlanetary Gear Set
- Manufacturer Catalog Number6154701920
- Manufacturer Upc Number15451776046
- Reducer TypePlanetary
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)