Specifications
Dimensions
- Weight128 g, 4.515 oz
Details
- Country of OriginHungary
- Gearbox Component TypePlanetary Gear Set
- Manufacturer Upc Number15451776053
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)