Motion
GE30DLPTS
Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 22 mm Inner Ring Width, TriLock Seal
MI ITEM #10760240
MFR #GE30DLPTS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 22 mm Inner Ring Width, TriLock Seal
MI ITEM #10760240
MFR #GE30DLPTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    22 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    47 mm
  • Weight
    0.15 kg

Details

  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome Plated Steel
  • Liner Material
    PTFE
  • Lubrication Type
    Self Lubricating
  • Operating Temperature Range
    40 to 250°F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE
  • Radial Dynamic Load Capacity
    178 kN
  • Radial Static Load Capacity
    317 kN
  • Type Of Bearing
    Radial

Overview

Mfr description
GE30DLPTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought