Motion
GE1109LDLPTS

RBC BEARINGS INC
GE1109LDLPTS

Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 110 mm Bore, 160 mm OD, 70 mm Inner Ring Width, TriLock Seal
MI ITEM #10760709
MFR #GE1109LDLPTS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
GE1109LDLPTS

Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 110 mm Bore, 160 mm OD, 70 mm Inner Ring Width, TriLock Seal
MI ITEM #10760709
MFR #GE1109LDLPTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Inner Ring Width  
    70 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    160 mm
  • Weight
    4.94 kg

Details

  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome Plated Steel
  • Liner Material
    PTFE
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    40 to 250 °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE
  • Radial Dynamic Load Capacity
    1895 kN
  • Radial Static Load Capacity
    3382 kN
  • Type Of Bearing
    Radial

Overview

Mfr description
GE1109LDLPTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought