Specifications
Dimensions
- Bore Diameter120 mm
- Inner Ring Width85 mm
- Misalignment Angle6 °
- Outer Ring Width70 mm
- Outside Diameter180 mm
- Weight8.10 kg
Details
- Harmonization Code8483.30.8070
- Inner Ring MaterialChrome Plated Steel
- Liner MaterialPTFE
- Lubrication TypeSelf Lubricating
- Operating Temperature Range40 to 250°F
- Outer Ring MaterialChrome Steel
- Product TypeSpherical Plain Bearings
- Race MaterialPTFE
- Radial Dynamic Load Capacity2699 kN
- Radial Static Load Capacity4816 kN
- Type Of BearingRadial
Overview
Mfr description
GE1209LDLPTS