Motion
GE2009LDLPTS

RBC BEARINGS INC
GE2009LDLPTS

Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 200 mm Bore, 290 mm OD, 130 mm Inner Ring Width, TriLock Seal
MI ITEM #10760726
MFR #GE2009LDLPTS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
GE2009LDLPTS

Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 200 mm Bore, 290 mm OD, 130 mm Inner Ring Width, TriLock Seal
MI ITEM #10760726
MFR #GE2009LDLPTS

Mfr description
GE2009LDLPTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Inner Ring Width  
    130 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    100 mm
  • Outside Diameter  
    290 mm
  • Weight
    30.11 kg

Details

  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome Plated Steel
  • Liner Material
    PTFE
  • Lubrication Type
    Self Lubricating
  • Operating Temperature Range
    40 to 250°F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE
  • Radial Dynamic Load Capacity
    6387 kN
  • Radial Static Load Capacity
    11395 kN
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)