Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
GE3009LDLPTS

Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 300 mm Bore, 430 mm OD, 165 mm Inner Ring Width, TriLock Seal
MI ITEM #10760732
MFR #GE3009LDLPTS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GE3009LDLPTS

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Self Lubricating
  • Misalignment Angle
  • Outer Ring Material
    Chrome Steel
  • Inner Ring Material
    Chrome Plated Steel
  • Inner Ring Width
  • Liner Material
    PTFE
  • Outer Ring Width
    120 mm
  • Race Material
    PTFE
  • Radial Static Load Capacity
    19350 kN
  • Radial Dynamic Load Capacity
    10845 kN
  • Operating Temperature Range
    40 to 250°F
  • Harmonization Code
    8483.30.8070
  • Weight
    78.35 kg
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text