Motion
B32SLDLPTS
Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 2.0000 in Bore, 3.1875 in OD, 1.7500 in Inner Ring Width, TriLock Seal
MI ITEM #10760736
MFR #B32SLDLPTS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 2.0000 in Bore, 3.1875 in OD, 1.7500 in Inner Ring Width, TriLock Seal
MI ITEM #10760736
MFR #B32SLDLPTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B32SLDLPTS

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Self Lubricating
  • Misalignment Angle
  • Outer Ring Material
    Stainless Steel
  • Inner Ring Material
    Stainless Steel
  • Inner Ring Width
  • Liner Material
    PTFE
  • Outer Ring Width
    1.5000 in
  • Race Material
    PTFE
  • Radial Static Load Capacity
    181125 lbf
  • Radial Dynamic Load Capacity
    90563 lbf
  • Operating Temperature Range
    40 to 250°F
  • Harmonization Code
    8483.30.8070
  • Weight
    2.07 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text