Motion
B36SLDLPTS
Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 2.2500 in Bore, 3.5625 in OD, 1.9690 in Inner Ring Width, TriLock Seal
MI ITEM #10760737
MFR #B36SLDLPTS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 2.2500 in Bore, 3.5625 in OD, 1.9690 in Inner Ring Width, TriLock Seal
MI ITEM #10760737
MFR #B36SLDLPTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Inner Ring Width  
    1.9690 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    1.6870 in
  • Outside Diameter  
    3.5625 in
  • Weight
    2.92 lbs

Details

  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Stainless Steel
  • Liner Material
    PTFE
  • Lubrication Type
    Self Lubricating
  • Operating Temperature Range
    40 to 250°F
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE
  • Radial Dynamic Load Capacity
    114606 lbf
  • Radial Static Load Capacity
    229213 lbf
  • Type Of Bearing
    Radial

Overview

Mfr description
B36SLDLPTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought