Motion
B40SLDLUTS
Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 2.5000 in Bore, 3.9375 in OD, 2.1870 in Inner Ring Width, TriLock Seal
Mi Item #10760738
MFR #B40SLDLUTS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 2.5000 in Bore, 3.9375 in OD, 2.1870 in Inner Ring Width, TriLock Seal
Mi Item #10760738
MFR #B40SLDLUTS

Mfr description
B40SLDLUTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Inner Ring Width  
    2.1870 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    1.8750 in
  • Outside Diameter  
    3.9375 in
  • Weight
    4.09 lbs

Details

  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Stainless Steel
  • Liner Material
    PTFE
  • Lubrication Type
    Self Lubricating
  • Operating Temperature Range
    40 to 250°F
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE
  • Radial Dynamic Load Capacity
    141356 lbf
  • Radial Static Load Capacity
    282713 lbf
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)