Overview
Mfr description
GE20SDLPTS
Specifications
- Type Of BearingRadial
- Bore Diameter
- Outside Diameter
- Lubrication TypeSelf Lubricating
- Misalignment Angle
- Outer Ring MaterialStainless Steel
- Inner Ring MaterialStainless Steel
- Inner Ring Width
- Liner MaterialPTFE
- Outer Ring Width12 mm
- Race MaterialPTFE
- Radial Static Load Capacity155 kN
- Radial Dynamic Load Capacity87 kN
- Operating Temperature Range40 to 250°F
- Harmonization Code8483.30.8070
- Weight0.07 kg
- Product TypeSpherical Plain Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data