Motion
GE1609SLDLPTS

RBC BEARINGS INC
GE1609SLDLPTS

Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 160 mm Bore, 230 mm OD, 105 mm Inner Ring Width, TriLock Seal
MI ITEM #10760763
MFR #GE1609SLDLPTS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
GE1609SLDLPTS

Duralube™ Maintenance Free Self Lubricating Spherical Plain Bearing - 160 mm Bore, 230 mm OD, 105 mm Inner Ring Width, TriLock Seal
MI ITEM #10760763
MFR #GE1609SLDLPTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GE1609SLDLPTS

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Self Lubricating
  • Misalignment Angle
  • Outer Ring Material
    Stainless Steel
  • Inner Ring Material
    Stainless Steel
  • Inner Ring Width
  • Liner Material
    PTFE
  • Outer Ring Width
    80 mm
  • Race Material
    PTFE
  • Radial Static Load Capacity
    7086 kN
  • Radial Dynamic Load Capacity
    3972 kN
  • Operating Temperature Range
    40 to 250°F
  • Harmonization Code
    8483.30.8070
  • Weight
    14.70 kg
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought