Motion
66252838973

NORTON ABRASIVES
66252838973

Norton Wheel Brush - 3 in Diam, 7/16 in Width, 25000 rpm
Mi Item #10761737
MFR #66252838973
Price$9.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838973

Norton Wheel Brush - 3 in Diam, 7/16 in Width, 25000 rpm
Mi Item #10761737
MFR #66252838973

Mfr description
66252838973 CRIMPED WIRE WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.95/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Brush Diameter
    3 in
  • Diameter
    3 in
  • Diameter (Wire)
    0.014 in
  • Face Width
    7/16 in
  • Filament Wire Diameter
    0.014 in
  • Shank Diameter
    1/4 in
  • Trim Length
    3/4 in

Details

  • Bridled
    No
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    Mini Wheel Brush
  • Country of Origin
    China
  • Encapsulated Bristles
    Crimped
  • Fill Material
    Steel - Stainless
  • Manufacturer Stock Number
    66252838973
  • Manufacturer Upc Number
    662528389731
  • Material
    Steel - Stainless
  • Max Rpm
    25000 rpm
  • Product Type
    Wheel Brushes
  • UPC_NO
    66252838973
  • Wire Type
    Steel - Stainless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)