Motion
C62103
Hand Tap - 0403 Series, 1-8 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #10762208
MFR #C62103
Price$97.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 0403 Series, 1-8 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #10762208
MFR #C62103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$97.62/each

Specifications

Dimensions

  • Overall Length
    5.1250 in
  • Shank Diameter
    0.5900 in
  • Table Length
    5.1250 in
  • Tapping Depth
    1.5000 in
  • Thread Length  
    2.5000 in
  • Thread Size
    1-8

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    0403
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    UNC

Overview

Mfr description
C62103 HANDTAP 0403 1-8NC BOT 4FL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought