Motion
C62058
Hand Tap - 7/16 - 20 Thread Size, 4 Flutes, UNF Thread Standard, High Speed Steel, HSS Material, Bright Finish
Mi Item #10762212
MFR #C62058
Price$18.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 7/16 - 20 Thread Size, 4 Flutes, UNF Thread Standard, High Speed Steel, HSS Material, Bright Finish
Mi Item #10762212
MFR #C62058

Mfr description
C62058 HANDTAP 0402 7/16-20NF PLUG 4FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.62/each

Specifications

Dimensions

  • Overall Length
    3.1562 in
  • Thread Length  
    1.4375 in
  • Thread Size
    7/16 - 20

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)