Motion
C62081
Hand Tap - 0401 Series, 5/8 - 18 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #10762235
MFR #C62081
Price$38.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 0401 Series, 5/8 - 18 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #10762235
MFR #C62081

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.10/each

Specifications

Dimensions

  • Overall Length
    3.8125 in
  • Shank Diameter
    0.4800 in
  • Table Length
    3.8125 in
  • Tapping Depth
    1.5000 in
  • Thread Length  
    1.8125 in
  • Thread Size
    5/8 - 18

Details

  • Chamfer
    Taper
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    0401
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF

Overview

Mfr description
C62081 HANDTAP 0401 5/8-18NF TAPER 4FL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought