Motion
C63218
Hand Tap - 0402 m Series, M5x0.8 mm Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #10762295
MFR #C63218
Price$11.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 0402 m Series, M5x0.8 mm Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #10762295
MFR #C63218

Mfr description
C63218 HANDTAP 0402M M5X0.8 PLUG 4FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.39/each

Specifications

Dimensions

  • Overall Length
    2.3750 in
  • Shank Diameter
    0.1940 in
  • Table Length
    2.3750 in
  • Thread Length  
    0.8750 in
  • Thread Size
    M5x0.8 mm

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    0402 m
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D4
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)