Motion
C63253
Hand Tap - M20x2.5 mm Thread Size, 4 Flutes, Metric Thread Standard, High Speed Steel, HSS Material, Bright Finish
Mi Item #10762319
MFR #C63253
Price$52.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - M20x2.5 mm Thread Size, 4 Flutes, Metric Thread Standard, High Speed Steel, HSS Material, Bright Finish
Mi Item #10762319
MFR #C63253

Mfr description
C63253 HANDTAP 0401M M20X2.5 TAPER 4FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.24/each

Specifications

Dimensions

  • Overall Length
    4.4688 in
  • Thread Length  
    2.0000 in
  • Thread Size
    M20x2.5 mm

Details

  • Chamfer
    Taper
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Thread Limit/Fit  
    D7
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)