1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
0402M M20X2.5 HS HAND TAP-PLG
0402M M20X2.5 HS HAND TAP-PLG
MI ITEM #
10762321
MFR #
0402M M20X2.5 HS HAND TAP-PLG
List Price
$58.61
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Hand Taps
GREENFIELD INDUSTRIES 0402M M20X2.5 HS HAND TAP-PLG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
0402M M20X2.5 HS HAND TAP-PLG
0402M M20X2.5 HS HAND TAP-PLG
MI ITEM #
10762321
MFR #
0402M M20X2.5 HS HAND TAP-PLG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$58.61
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
C63254 HANDTAP 0402M M20X2.5 PLUG 4FL
Specifications
Material
High Speed Steel
Finish Coating
Bright
Chamfer
Plug
Thread Limit/Fit
D7
Number Of Flutes
4
Thread Size
M20x2.5 mm
Thread Length
2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought