Motion
C63241
Hand Tap - 0401 m Series, M14x2 mm Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #10762324
MFR #C63241
Price$32.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 0401 m Series, M14x2 mm Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #10762324
MFR #C63241

Mfr description
C63241 HANDTAP 0401M M14X2.0 TAPER 4FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.05/each

Specifications

Dimensions

  • Overall Length
    3.5938 in
  • Shank Diameter
    0.4290 in
  • Table Length
    3.5938 in
  • Tapping Depth
    0.8268 in
  • Thread Length  
    1.6562 in
  • Thread Size
    M14x2 mm

Details

  • Chamfer
    Taper
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    0401 m
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D7
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)