Overview
Mfr description
C63224 HANDTAP SET 0404M M6X1.0 4FL
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferTaper-Plug-Bottoming
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM6x1 mm
- Thread Length
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data